#6 x 1/8 in. Stainless Steel Screw (Bag of 40)
#6 x 1/8 in. Stainless Steel Screw (Bag of 40)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used on item channel drain
Documents
Specifications
- Color Finish Name:
- Steel
- Diameter:
- 8 in
- Length:
- 1-1/4 in
- Material:
- Stainless Steel
- Package Quantity:
- Bag of 40
- Product Type:
- Screw
- UPC:
- 052063008295
- Width:
- 1/8 in