This product requires certification to purchase.

Round Grate in Black

You last purchased this on
 
NDS

Round Grate in Black

  • Fast #
  • Part #ND8
  • Item #1846437
  • Manufacturer Part #D8
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NDS

Round Grate in Black

  • Fast #
  • Part #ND8
  • Item #1846437
  • Manufacturer Part #D8
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 8" Round Heavy-Duty Ductile Iron Grate with Black Paint
  • Fits 8" Corrugated and Sewer and Drain Pipe.D8 is not a custom grate and qualifies for normal NDS freight terms
  • Open surface area 17.56 square inches
  • 23.00 GPM
  • Bolt holes for added security
  • H-20 load rating
  • Requires Certification

Specifications

Color Finish Name:
Black
Depth:
2-5/8 in
Diameter:
8 in
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Height:
2-5/8 in
Length:
10-1/8 in
Material:
Ductile Iron
Width:
10-1/8 in