10 ft. Channel with Pre-fastened Galvanized Steel Grate
Spee-D® 10 ft. Channel with Pre-fastened Galvanized Steel Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 80-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Spee-D®
- Color Finish Category:
- Greys
- Drain Grate Material:
- Galvanized Steel
- Grate Color Finish:
- Steel
- Height:
- 3-3/4 in
- IAPMO Listed:
- No
- Length:
- 10 ft
- Pre-Sloped:
- No
- Width:
- 4-3/4 in