4 ft. Channel Drain Grey
Spee-D 4 ft. Channel Drain Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 120-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable PVC parts are lightweight and easy to install
- Component parts snap together easily for a speedy installation
- System components are chemically resistant and rust proof
- UV inhibitors in the grates
Documents
Specifications
- Collection:
- Spee-D
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- HDPE
- Height:
- 3-3/4 in
- Length:
- 120 in
- Width:
- 5-3/4 in