This product requires certification to purchase.

Square Grate and Pipe Adapter in Grey

You last purchased this on
 
NDS

Square Grate and Pipe Adapter in Grey

Brand image
You last purchased this on
 
NDS

Square Grate and Pipe Adapter in Grey

  • Fast #
  • Part #N642
  • Item #3144790
  • Manufacturer Part #642
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6"x6" Low-Profile Adapter and Structural Foam Polyolefin Removable Grate with UV inhibitor and stainless steel screws
  • Fits 3" or 4" Sewer and Drain Pipe & Fittings, 3" or 4" Corrugated Pipe, and 3" or 4" Triple Wall Pipe.
  • Open surface area 13.61 square inches
  • 17.83 GPM
  • ADA compliant/heel proof
  • Recommended for pedestrians, bicycles and wheel chair traffic
  • Requires Certification

Specifications

Color Finish Name:
Grey
Depth:
2-1/2 in
Diameter:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
2-1/2 in
Length:
6-3/16 in
Material:
Plastic
Material Type:
Polyolefin
Width:
6-3/16 in


Customers Also Bought
1–6 of 18 items
Part #N640
Item #1431460
4.6 out of 5 Customer Rating
Requires Certification
Part #N13
Item #186253
4.4 out of 5 Customer Rating
Requires Certification
Part #N2411
Item #1676143
4.5 out of 5 Customer Rating
Requires Certification
Part #N50
Item #249950
5 out of 5 Customer Rating
Requires Certification
Part #S505500201
Item #8368240
4.8 out of 5 Customer Rating
Requires Certification
Part #S806500101
Item #8368250
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N13
Item #186253
4.4 out of 5 Customer Rating
Requires Certification
Part #N2411
Item #1676143
4.5 out of 5 Customer Rating
Requires Certification
Part #N1280
Item #1240476
3.1 out of 5 Customer Rating
Requires Certification
Part #N50
Item #249950
5 out of 5 Customer Rating
Requires Certification
Part #N2412
Item #2452637
5 out of 5 Customer Rating
Requires Certification
Part #N1210
Item #447504
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing