This product requires certification to purchase.

Indoor Wiper or Scraper Mat in Brown

You last purchased this on
 

Needle-Rib™ Indoor Wiper or Scraper Mat in Brown

  • Fast #
  • Part #CWNNR0310BR
  • Item #4441687
  • Manufacturer Part #CRO NR310 BRO
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

Needle-Rib™ Indoor Wiper or Scraper Mat in Brown

  • Fast #
  • Part #CWNNR0310BR
  • Item #4441687
  • Manufacturer Part #CRO NR310 BRO
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Protects carpets and floors
  • Rugged grooves
  • Beveled edges
  • Wear-resistant, color-fast design
  • For indoor use
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Needle-Rib™
Color Finish Name:
Brown
Length:
10 ft
Material:
Plastic
Material Type:
Vinyl
Product Type:
Indoor Mat, Scraper Mat
Width:
3 ft