24-1/4 x 3-3/8 in. Mountable Curb Box
24-1/4 x 3-3/8 in. Mountable Curb Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Height:
- 3-3/8 in
- Length:
- 36-3/16 in
- Material:
- Cast Gray Iron
- Product Type:
- Curb Inlet, Mounting Curb
- Shape:
- Rectangular
- Width:
- 24-1/4 in