This product requires certification to purchase.

34 x 27-1/2 x 10-3/4 in. Frame

You last purchased this on
 
Neenah Foundry

34 x 27-1/2 x 10-3/4 in. Frame

  • Fast #
  • Part #NR35010180
  • Item #3300427
  • Manufacturer Part #R3501-0180
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Neenah Foundry

34 x 27-1/2 x 10-3/4 in. Frame

  • Fast #
  • Part #NR35010180
  • Item #3300427
  • Manufacturer Part #R3501-0180
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
10 in
Length:
36 in
Material:
Grey Iron
Product Type:
Frame, Inlet
Shape:
Round
Width:
36 in