33 x 8 in. Type-F Cast Iron Grate Cascade Machined Seat
33 x 8 in. Type-F Cast Iron Grate Cascade Machined Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 33 in
- Material:
- Cast Iron
- Width:
- 8 in