35-7/16 x 8-7/8 x 23 in. in. Cast Iron Catch Basin Grate
35-7/16 x 8-7/8 x 23 in. in. Cast Iron Catch Basin Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AASHTO:
- AASHTO M-306
- ASTM:
- ASTM A-48 Class 35B, ASTM A-536
- Diameter:
- 23 in
- Height:
- 8-7/8 in
- Length:
- 35-7/16 in
- Material:
- Cast Iron
- Product Type:
- Grate
- Shape:
- Round
- Width:
- 8-7/8 in