This product requires certification to purchase.

35 x 9 x 22 in. Cast Iron Catch Basin Grate

You last purchased this on
 
Neenah Foundry

35 x 9 x 22 in. Cast Iron Catch Basin Grate

  • Fast #
  • Part #NR20900003
  • Item #3145105
  • Manufacturer Part #R2090-0003
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Neenah Foundry

35 x 9 x 22 in. Cast Iron Catch Basin Grate

  • Fast #
  • Part #NR20900003
  • Item #3145105
  • Manufacturer Part #R2090-0003
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-306
ASTM:
ASTM A-48 Class 35B, ASTM A-536
Diameter:
22 in
Height:
9 in
Length:
35 in
Material:
Cast Iron
Product Type:
Grate
Shape:
Round
Width:
9 in