36 x 1-1/2 in. Round Flat Rubbing Grade Ring
36 x 1-1/2 in. Round Flat Rubbing Grade Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 36 in
- Diameter - Inside 1:
- 24 in
- Height:
- 1-1/2 in
- Material:
- Rubber