This product requires certification to purchase.

43 x 31 in. Type-N Cast Iron 2-Lug Inlet Frame

You last purchased this on
 
Neenah Foundry

43 x 31 in. Type-N Cast Iron 2-Lug Inlet Frame

  • Fast #
  • Part #NR30672301
  • Item #4876110
  • Manufacturer Part #R-3067-2301
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Neenah Foundry

43 x 31 in. Type-N Cast Iron 2-Lug Inlet Frame

  • Fast #
  • Part #NR30672301
  • Item #4876110
  • Manufacturer Part #R-3067-2301
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35B
Length:
35-3/4 in
Material:
Cast Gray Iron
Product Type:
Inlet Frame
Shape:
Rectangular
Width:
17-1/2 in