43 x 6 in. Cast Iron Curb Inlet Base Frame
43 x 6 in. Cast Iron Curb Inlet Base Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 43 in
- Material:
- Cast Iron
- Product Type:
- Inlet Frame
- Width:
- 6 in