This product requires certification to purchase.

43 x 6 in. Type-A Cast Iron Curb Inlet Base Frame

You last purchased this on
 
Neenah Foundry

43 x 6 in. Type-A Cast Iron Curb Inlet Base Frame

  • Fast #
  • Part #NR32900009
  • Item #3109162
  • Manufacturer Part #R3290-0009
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Neenah Foundry

43 x 6 in. Type-A Cast Iron Curb Inlet Base Frame

  • Fast #
  • Part #NR32900009
  • Item #3109162
  • Manufacturer Part #R3290-0009
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35B
Height:
11-1/2 in
Length:
35-3/4 in
Material:
Cast Gray Iron
Product Type:
Curb Inlet Frame, Type A
Shape:
Rectangular
Width:
17-1/2 in