This product requires certification to purchase.

7 in. Type A Manhole Inlet Frame and Grate

You last purchased this on
 
Neenah Foundry

7 in. Type A Manhole Inlet Frame and Grate

  • Fast #
  • Part #NR17722302
  • Item #5069111
  • Manufacturer Part #R-1772-2302
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Neenah Foundry

7 in. Type A Manhole Inlet Frame and Grate

  • Fast #
  • Part #NR17722302
  • Item #5069111
  • Manufacturer Part #R-1772-2302
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35B
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
34 in
Height:
7 in
Manhole Type:
Type A
Material:
Cast Gray Iron
Product Type:
Grate, Manhole Frame
Size:
7 in x 34 in