This product requires certification to purchase.

9 in. Type C Manhole Frame with Bolt Lid

You last purchased this on
 
Neenah Foundry

9 in. Type C Manhole Frame with Bolt Lid

  • Fast #
  • Part #NR1916C
  • Item #3145082
  • Manufacturer Part #R-1916-C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Neenah Foundry

9 in. Type C Manhole Frame with Bolt Lid

  • Fast #
  • Part #NR1916C
  • Item #3145082
  • Manufacturer Part #R-1916-C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lid thickness 1-19/32 in
  • Flange Diameter 36 in
  • Shape Round
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35B
Diameter:
23 in
Height:
7 in
Material:
Cast Iron
Product Type:
Frame, Lid