27-5/8 in. x 12-7/8 in. Manhole Grate and Frame
Beehive 27-5/8 in. x 12-7/8 in. Manhole Grate and Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Beehive
- Diameter:
- 27-5/8 in
- Diameter - Inside 1:
- 24-5/8 in
- Height:
- 12-7/8 in
- Product Type:
- Frame, Grate
- Waterworks Application:
- Water