Cast Iron Catch Basin Grate
Cast Iron Catch Basin Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AASHTO:
- AASHTO M-306
- ASTM:
- ASTM A-48 Class 35B, ASTM A-536
- Material:
- Cast Iron
- Product Type:
- Grate
- Shape:
- Round