Cast Iron Manhole Frame
Cast Iron Manhole Frame
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 33 in
- Height:
- 8 in
- Manhole Type:
- Type A
- Material:
- Grey Iron
- Product Type:
- Manhole Frame
- Size:
- 8 in x 33 in
- Waterworks Application:
- Sewer