Drain Threaded Only Fresh Water Curb Box
Drain Threaded Only Fresh Water Curb Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Heavy Duty
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 43 in
- Material:
- Ductile Iron, Iron
- Product Type:
- Combination Inlet Frame, Curb Box, Grate
- Waterworks Application:
- Water
- Width:
- 31 in