This product requires certification to purchase.

Heavy Duty Non-Rock Manhole Frame

You last purchased this on
 
Neenah Foundry

Heavy Duty Non-Rock Manhole Frame

  • Fast #
  • Part #NR10502301
  • Item #4514124
  • Manufacturer Part #R-1050-2301
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Neenah Foundry

Heavy Duty Non-Rock Manhole Frame

  • Fast #
  • Part #NR10502301
  • Item #4514124
  • Manufacturer Part #R-1050-2301
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48 Class 35B
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
35-7/16 in
Height:
8-27/32 in
Material:
Grey Iron
Product Type:
Manhole Frame
Size:
8-27/32 in x 35-7/16 in