Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 6-1/2 in
- Length:
- 43 in
- Material:
- Grey Iron
- Product Type:
- Grate, Gutter, Inlet Frame
- Shape:
- Rectangular
- Width:
- 34-7/8 in