This product requires certification to purchase.

23-7/8 x 12 in. Heavy Duty Trench Frame

You last purchased this on
 
Neenah Foundry

R-4990 Series 23-7/8 x 12 in. Heavy Duty Trench Frame

  • Fast #
  • Part #NR49901536
  • Item #3755989
  • Manufacturer Part #R4990-1536
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Neenah Foundry

R-4990 Series 23-7/8 x 12 in. Heavy Duty Trench Frame

  • Fast #
  • Part #NR49901536
  • Item #3755989
  • Manufacturer Part #R4990-1536
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 12 in grate width
  • 10 in trench width
  • 1.5 in seat depth
  • 24 in frame length
  • For extra heavy-duty use or superior durability requirements
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35-B
Collection:
R-4990 Series
Height:
1-1/2 in
Length:
23-7/8 in
Width:
12 in