4 in. Stainless Steel Reduced Port Flanged 150# Ball Valve
Series 7000 4 in. Stainless Steel Reduced Port Flanged 150# Ball Valve
Product Details
Product Details
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3, ASME Class 150
- ASTM:
- ASTM A-193 Grade B8, ASTM A-193 Grade B8C, ASTM A-193 Grade B8M, ASTM A-193 Grade B8T, ASTM A-194 Grade 8B, ASTM A-194 Grade 8CB, ASTM A-194 Grade 8FB, ASTM A-194 Grade 8MB, ASTM A-194 Grade 8TB, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- Series 7000
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- 300 Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 15848-1, ISO 5211
- Length:
- 9 in
- MSS:
- MSS SP-25, MSS SP-44, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-72, MSS SP-96
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PFA, PTFE, Xtreme
- Valve Size:
- 4 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- Weight:
- 63 lb