13/16 x 55/64 in. Female Threaded x Male Threaded Faucet Adapter in Polished Chrome
13/16 x 55/64 in. Female Threaded x Male Threaded Faucet Adapter in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction
- NEOPERL® thread specifications facilitates connection to faucet threads
- Regular female aerator fits the bottom thread on the adapter
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Faucet Part Type:
- Adapter
- Fitting Size 1:
- 13/16 in
- Fitting Size 2:
- 55/64 in
- Fitting Sizes:
- 13/16 in x 55/64 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- WaterSense Labeled:
- No