4 Universal Metal Key for Cache Aerator
4 Universal Metal Key for Cache Aerator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Helps to facilitate the replacement of Cache® aerators
- 4 color coded keys; Regular, Junior, Tiny Junior and Tom Thumb® Cache® aerators
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Faucet Part Type:
- Key
- Fits Model:
- Cache Aerator
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- WaterSense Labeled:
- No