Neoprene EZ-Tite Gasket
Neoprene EZ-Tite Gasket
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- For joining hub and spigot cast iron soil pipe and fittings
- Will not leak
Documents
Specifications
- ASTM:
- ASTM A-74, ASTM C-564
- Diameter - Outside:
- 2 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Neoprene