This product requires certification to purchase.

2 in. Neoprene Soil Ty-Seal Gasket

You last purchased this on
 

2 in. Neoprene Soil Ty-Seal Gasket

  • Fast #
  • Part #SVTGK
  • Item #1754189
  • Manufacturer Part #3002
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Neoprene Soil Ty-Seal Gasket

  • Fast #
  • Part #SVTGK
  • Item #1754189
  • Manufacturer Part #3002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 2880
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A112.5.1
ASTM:
ASTM A-74, ASTM C-564
Application:
Cast Iron
Diameter - Outside:
2 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Neoprene
Origin:
Domestic