1 in. AWWA with PVC Quill
1 in. AWWA with PVC Quill
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Valve handle eliminates need for wrench
- Quill puts chemical into the center of pipe flow for better chemical mixing
- Withdraw nozzle for service without shutting down water line
- Note: Cannot be used with hot tapping machine
- Maximum quill extension of 7-1/4" into pipeline
- Inlet connection: 1/2" FNPT
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Inlet Service Size:
- 1/2 in
- Material:
- Brass, Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 1 in