This product requires certification to purchase.

3/4 in. AWWA with PVC Quill

You last purchased this on
 
Neptune Chemical Pump Company

3/4 in. AWWA with PVC Quill

  • Fast #
  • Part #WCS275PVCNLAWWA
  • Item #5121417
3.8 out of 5 Customer Rating
You last purchased this on
 
Neptune Chemical Pump Company

3/4 in. AWWA with PVC Quill

  • Fast #
  • Part #WCS275PVCNLAWWA
  • Item #5121417
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Valve handle eliminates need for wrench
  • Quill puts chemical into the center of pipe flow for better chemical mixing
  • Withdraw nozzle for service without shutting down water line
  • Note: Cannot be used with hot tapping machine
  • Maximum quill extension of 7-3/4" into pipeline
  • Inlet connection: 1/2" FNPT
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Inlet Service Size:
1/2 in
Material:
Brass, Plastic
Material Type:
CPVC
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
125 psi
Valve Size:
1 in