This product requires certification to purchase.

5 hp High Pressure Bypass Feeder

You last purchased this on
 
Neptune Chemical Pump Company

5 hp High Pressure Bypass Feeder

  • Fast #
  • Part #NDBF5HP
  • Item #3766390
  • Manufacturer Part #DBF-5HP
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Neptune Chemical Pump Company

5 hp High Pressure Bypass Feeder

  • Fast #
  • Part #NDBF5HP
  • Item #3766390
  • Manufacturer Part #DBF-5HP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
29-3/4 in
Horsepower:
5 hp
NSF Certified:
No
Pressure - Maximum:
300 psi
UL Listed:
No
Width:
10 in