This product requires certification to purchase.

6 in. Flanged Bronze Strainer for Meter

You last purchased this on
 
Neptune Technology Group

6 in. Flanged Bronze Strainer for Meter

  • Fast #
  • Part #N52000201
  • Item #1770067
  • Manufacturer Part #52000-201
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Neptune Technology Group

6 in. Flanged Bronze Strainer for Meter

  • Fast #
  • Part #N52000201
  • Item #1770067
  • Manufacturer Part #52000-201
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • NSF/ANSI 61 and 372 certified
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Lead Law Compliant:
Yes
Material:
Bronze