This product requires certification to purchase.

2 in. HP Turbine Tru/Flo Compound - Cubic Foot

You last purchased this on
 
Neptune Technology Group

E-CODER® 2 in. HP Turbine Tru/Flo Compound - Cubic Foot

  • Fast #
  • Part #NEC2ARHF1
  • Item #4459664
  • Manufacturer Part #EC2ARHF1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Neptune Technology Group

E-CODER® 2 in. HP Turbine Tru/Flo Compound - Cubic Foot

  • Fast #
  • Part #NEC2ARHF1
  • Item #4459664
  • Manufacturer Part #EC2ARHF1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Accurate over a wide flow range
  • Large commercial or industrial applications
  • Made in the USA
  • Requires Certification

Specifications

Collection:
E-CODER®
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
NSF Certified:
No
Product Type:
HP Turbine, Tru/Flo Compound, Cubic Foot