This product requires certification to purchase.

1 in. Cast Iron, High Copper Alloy and Bronze T-10® Water Meter - US Gallons

You last purchased this on
 
Neptune Technology Group

T-10® 1 in. Cast Iron, High Copper Alloy and Bronze T-10® Water Meter - US Gallons

  • Fast #
  • Part #NED2F11RPDG11
  • Item #7577962
  • Manufacturer Part #ED2F11RPDG11
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Neptune Technology Group

T-10® 1 in. Cast Iron, High Copper Alloy and Bronze T-10® Water Meter - US Gallons

  • Fast #
  • Part #NED2F11RPDG11
  • Item #7577962
  • Manufacturer Part #ED2F11RPDG11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Magnetic-driven, low-torque registration ensures accuracy
  • Impact-resistant register
  • High-resolution, low-flow leak detection
  • Bayonet-style register mount allows in-line serviceability
  • Tamperproof seal pin deters theft
  • Date of manufacture, size, and model stamped on dial face
  • Lead free bronze maincase
  • Proprietary polymer measuring chamber materials for long-term accuracy
  • Floating chamber design unaffected by meter position, in-line piping stresses
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-700
Brand Model Compatibility:
ProCoder™, E-CODER®, E-CODER®)R900i™, ProRead™, AutoDetect, E-CODER®)R450i, ProCoder™)R900i™, TRICON®/S, TRICON/E®3
Collection:
T-10®
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
50 gpm
Height:
6-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-3/4 in
Material:
Bronze, Cast Iron, High Copper Alloy, Plastic
Material Type:
Polymer
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Water Meter
Waterworks Application:
Water
Weight:
9.75 lb
Width:
5-37/50 in