This product requires certification to purchase.

3/4 x 5/8 in. T-10 Meter - US Gallons

You last purchased this on
 
Neptune Technology Group

T-10® R900i™ 3/4 x 5/8 in. T-10 Meter - US Gallons

  • Fast #
  • Part #NED2B11RWG3SG89
  • Item #5097517
  • Manufacturer Part #ED2B11RWG3SG89
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Neptune Technology Group

T-10® R900i™ 3/4 x 5/8 in. T-10 Meter - US Gallons

  • Fast #
  • Part #NED2B11RWG3SG89
  • Item #5097517
  • Manufacturer Part #ED2B11RWG3SG89
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-700
Collection:
T-10® R900i™
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
3/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3/4 in x 5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Alloy
Product Type:
US Gallons