2 in. T-10 Meter - US Gallons
T-10® 2 in. T-10 Meter - US Gallons
Product Details
Product Details
- Commercial and institutional water meter
- Potable water
- Made in the USA
Specifications
- ANSI:
- ANSI 61
- Collection:
- T-10®
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Copper Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- US Gallons