5/8 in. T-10 Chamber Old Style Assembly
T-10® 5/8 in. T-10 Chamber Old Style Assembly
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Commercial and institutional water meter
- Potable water
- Made in the USA
- Neptune's lead free T-10® water meters offer water utilities field-proven accuracy, reliability, and long-lasting performance at a wide effective flow range
- Lead free bronze maincase
- Proprietary polymer measuring chamber materials for long-term accuracy
- Floating chamber design unaffected by meter position, in-line piping stresses
- Magnetic-driven, low-torque registration ensures accuracy
- Impact-resistant register
- High-resolution, low-flow leak detection
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Water
- Collection:
- T-10®
- Depth:
- 4-3/8 in
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Straight
- Material:
- Bronze, Plastic
- Material Type:
- Polymer
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Meter
- Weight:
- 3.25 lb