3/4 in. T-10 Meter - Cubic Foot
T-10® E-CODER® 3/4 in. T-10 Meter - Cubic Foot
Product Details
Product Details
- Commercial and institutional water meter
- Potable water
- Made in the USA
- Magnetic-driven, low-torque registration ensures accuracy
- Impact-resistant register
- High-resolution, low-flow leak detection
- Bayonet-style register mount allows in-line serviceability
- Tamperproof seal pin deters theft
- Date of manufacture, size, and model stamped on dial face
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-700
- Collection:
- T-10® E-CODER®
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 30 gpm
- Length:
- 9 in
- Material:
- Copper Alloy
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Meter
- Waterworks Application:
- Water
- Weight:
- 6 lb
- Width:
- 4-3/8 in