This product requires certification to purchase.

16 in. x 20 ft. Pig Absorbent Mat Pad

You last purchased this on
 
New Pig

16 in. x 20 ft. Pig Absorbent Mat Pad

  • Fast #
  • Part #NMAT403
  • Item #6093198
  • Manufacturer Part #MAT 403
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
New Pig

16 in. x 20 ft. Pig Absorbent Mat Pad

  • Fast #
  • Part #NMAT403
  • Item #6093198
  • Manufacturer Part #MAT 403
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Our most cost-effective mat when you only need to absorb oil-based liquids
  • Multiple layers of 100% polypropylene are thermally bonded to make PIG Mat the strongest mat on the market; won't rip, tear or fray even when saturated
  • Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Highly absorbent, fine-fiber construction won't leave behind oil or fiber residue
  • Absorbs oil and fuels, not water
  • White color tells you it's only for oils and fuels; draws attention to machine leaks and clearly shows saturation level during spill response
  • Floats to clean up spills on water
  • Can be wrung out and incinerated after use to reduce waste or for fuels blending
  • Pads are ideal for catching drips and soaking up spills
  • Easy-tear perforations let you take only what you need, so you use less mat and save money
  • Requires Certification

Specifications

Application:
Fuel, Oil
Length:
20 in
Material:
Fiber
Product Type:
Absorbent Pad
Width:
16 in