This product requires certification to purchase.

Residential Water/Steam Boiler 241 MBH Natural Gas

You last purchased this on
 
New Yorker Boiler

CGS-C™ Series Residential Water/Steam Boiler 241 MBH Natural Gas

  • Fast #
  • Part #NCGS80CNIH
  • Item #4913694
  • Manufacturer Part #CGS80CNI-H
3.3 out of 5 Customer Rating
You last purchased this on
 
New Yorker Boiler

CGS-C™ Series Residential Water/Steam Boiler 241 MBH Natural Gas

  • Fast #
  • Part #NCGS80CNIH
  • Item #4913694
  • Manufacturer Part #CGS80CNI-H
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
BTU Heat Rating:
199000 Btu/h
Collection:
CGS-C™ Series
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
40-7/16 in
Ignition System:
Electronic Ignition
Input (MBH):
241 MBH
Length:
29 in
Material:
Cast Iron
Media:
Steam
Phase:
Single Phase
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
2 in
Supply Pipe Connection Size:
2 in