Residential Oil Boiler 115 MBH Manual
CI-HGS™ B Series Residential Oil Boiler 115 MBH Manual
Product Details
Product Details
- AHRI Certified
- Net I=B=R Capacity: 87000 BTU
- DOE Heating Capacity: 101000 BTU
- Assembly Type: Packaged
- Combustion Type: Conventional
- Frequency: 60 Hz
- Heat Exchanger Warranty: Limited Lifetime Year
- Maximum Altitude: 2000 Feet
- Medium: Hot Water
- Parts Warranty: 1 Year
-
Green
Specifications
- AFUE:
- 87.00 %
- Application:
- Residential
- BTU Heat Rating:
- 101000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 7.7 gal
- Collection:
- CI-HGS™ B Series
- Depth:
- 17 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 0.82 gph
- Height:
- 31-3/8 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 115 MBH
- Installation Type:
- Floor Mount
- Length:
- 20-3/4 in
- Material:
- Cast Iron
- Phase:
- Single Phase
- Power Source:
- Oil
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/2 in
- Vent Type:
- Chimney Vent
- Volts:
- 115V
- Width:
- 20-3/4 in