This product requires certification to purchase.

Residential Oil Boiler 140 MBH

You last purchased this on
 
New Yorker Boiler

CL™ Series Residential Oil Boiler 140 MBH

  • Fast #
  • Part #NCL3140WNTLBH
  • Item #7218746
  • Manufacturer Part #CL3-140-WN-TLBH
5 out of 5 Customer Rating
You last purchased this on
 
New Yorker Boiler

CL™ Series Residential Oil Boiler 140 MBH

  • Fast #
  • Part #NCL3140WNTLBH
  • Item #7218746
  • Manufacturer Part #CL3-140-WN-TLBH
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AFUE:
84.30 %
Application:
Residential
BTU:
140000
BTU Heat Rating:
120000 Btu/h
Collection:
CL™ Series
Energy Star Compliant:
Yes
Height:
31-5/8 in
Ignition System:
Electronic Ignition
Input (MBH):
140 MBH
Length:
24-5/8 in
Material:
Cast Iron
Media:
Hot Water
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
1-1/2 in
Supply Pipe Connection Size:
1-1/2 in
UL Listed:
No
Vent Type:
Atmospheric Vent