This product requires certification to purchase.

Residential Oil Boiler 90 MBH Manual

You last purchased this on
 
New Yorker Boiler

CL™ Series Residential Oil Boiler 90 MBH Manual

  • Fast #
  • Part #NCL3105PSTMBSR
  • Item #7019598
  • Manufacturer Part #CL3-105-PST-MBSR
3.6 out of 5 Customer Rating
You last purchased this on
 
New Yorker Boiler

CL™ Series Residential Oil Boiler 90 MBH Manual

  • Fast #
  • Part #NCL3105PSTMBSR
  • Item #7019598
  • Manufacturer Part #CL3-105-PST-MBSR
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • AHRI Certified
  • Net I=B=R Capacity: 68000 BTU
  • DOE Heating Capacity: 90000 BTU
  • Assembly Type: Packaged
  • Combustion Type: Conventional
  • Frequency: 60 Hz
  • Heat Exchanger Warranty: Limited Lifetime Year
  • Maximum Altitude: 2000 Feet
  • Medium: Steam
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

AFUE:
83.80 %
ASME:
Yes
Application:
Residential
BTU Heat Rating:
90000 Btu/h
Boiler Type:
Cast Iron Boiler
CEC Compliant:
For Sale in CA
Collection:
CL™ Series
Depth:
17-19/50 in
Energy Star Compliant:
No
Flow Rate:
0.75 gph
Height:
31-5/8 in
Ignition System:
Electronic Ignition
Input (MBH):
90 MBH
Installation Type:
Floor Mount
Length:
24-5/8 in
Material:
Cast Iron
Media:
Hot Water
Phase:
Single Phase
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
1-1/2 in
Supply Pipe Connection Size:
3 in
Vent Type:
Chimney Vent
Volts:
115V
Width:
24-5/8 in