Residential Water/Steam Boiler 245 MBH Natural Gas
PVCG-B Residential Water/Steam Boiler 245 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- AHRI Certified
- Net I=B=R Capacity: 181000 BTU
- DOE Heating Capacity: 208000 BTU
- Assembly Type: Packaged
- Combustion Type: Conventional
- Frequency: 60 Hz
- Heat Exchanger Warranty: Limited Lifetime Year
- Maximum Altitude: 2000 Feet
- Medium: Hot Water
- Parts Warranty: 1 Year
Specifications
- AFUE:
- 84.50 %
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 245000
- BTU Heat Rating:
- 208000 Btu/h
- Boiler Type:
- Cast Iron Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- PVCG-B
- Depth:
- 26-3/5 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 38-9/100 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 245 MBH
- Installation Type:
- Floor Mount
- Length:
- 26-97/100 in
- Material:
- Cast Iron
- Media:
- Hot Water
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Vent Type:
- Power Vent
- Volts:
- 115V
- Width:
- 26-97/100 in