This product requires certification to purchase.

8 in. Stainless Steel Flanged Gate Valve

You last purchased this on
 
Neway Valve

G1RG10 8 in. Stainless Steel Flanged Gate Valve

  • Fast #
  • Part #NG1RG10TX
  • Item #4138119
  • Manufacturer Part #8G1RG10-TFE-000
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Neway Valve

G1RG10 8 in. Stainless Steel Flanged Gate Valve

  • Fast #
  • Part #NG1RG10TX
  • Item #4138119
  • Manufacturer Part #8G1RG10-TFE-000
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adequate clearance for bolting
  • Solid body guided disc provides perfect alignment
  • Gland eye bolts are mounted to swing aside - facilitates packing maintenance
  • Requires Certification

Specifications

API:
API 600
ASTM:
ASTM A351 CF8M, ASTM A182 F316
Collection:
G1RG10
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Ductile Iron
Height:
37-3/5 in
Length:
11-1/2 in
Material:
Stainless Steel, Ductile Iron
Material Type:
Stellite 6
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Seat Material:
Stainless Steel, Stellite
Valve Size:
8 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
127 lb