8 in. Carbon Steel Flanged Gate Valve
G3RA8 8 in. Carbon Steel Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Adequate clearance for bolting
- Solid body guided disc provides perfect alignment
- Gland eye bolts are mounted to swing aside - facilitates packing maintenance
Specifications
- API:
- API 600
- ASME:
- ASME B16.47, ASME B16.5
- ASTM:
- ASTM A105, ASTM A182 F6a, ASTM A193 B7, ASTM A194 2H, ASTM A216 WCB, ASTM A276, ASTM A439
- Collection:
- G3RA8
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 16 in
- Handle Material:
- Ductile Iron
- Height:
- 39-3/5 in
- ISO:
- ISO 9001
- Length:
- 16-1/2 in
- Material:
- Carbon Steel, Ductile Iron, Cobalt-Chromium Alloy, Stainless Steel
- Material Type:
- Stellite 6
- Pressure Class:
- 300#
- Recommended Valve Application:
- Chemical, Pipelines, Power Generation, Refining
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Carbon Steel, Stellite
- Valve Size:
- 8 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 229 kg