Microburst® 3000
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3360-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eliminates offensive odors
- Patented refill actuator
- Long-lasting refill; good for up to 3,000 releases
Documents
Specifications
- Collection:
- Microburst® 3000
- Depth:
- 7-1/2 in
- Height:
- 5-1/2 in
- Package Quantity:
- Case of 12
- Size:
- 2 oz
- Weight:
- 3 lb
- Width:
- 5-4/5 in