This product requires certification to purchase.

800ml Lotion Soap (Case of 4)

You last purchased this on
 
Newell Brands

OneShot® 800ml Lotion Soap (Case of 4)

  • Fast #
  • Part #NFG4013131
  • Item #8116680
  • Manufacturer Part #FG4013131
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newell Brands

OneShot® 800ml Lotion Soap (Case of 4)

  • Fast #
  • Part #NFG4013131
  • Item #8116680
  • Manufacturer Part #FG4013131
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hypoallergenic for sensitive skin
  • Fresh light honeysuckle fragrance
  • Rich, white pearlized appearance
  • Biodegradable
  • Green Seal™ certified
  • Requires Certification

Specifications

Application:
Skin Care
Collection:
OneShot®
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
Yes
Package Quantity:
Case of 4
Size:
800 mL