This product requires certification to purchase.

*0118 *CVR* DECK FLG KIT

You last purchased this on
 
Newport Brass

*0118 *CVR* DECK FLG KIT

  • Fast #
  • Part #N289/15S
  • Item #1495514
  • Manufacturer Part #289/15S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

*0118 *CVR* DECK FLG KIT

  • Fast #
  • Part #N289/15S
  • Item #1495514
  • Manufacturer Part #289/15S
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
283-2 Hand Spray
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Part Type:
Flange
Material:
Brass